
25/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2
Mfr # DWDRSD3/8X25/64
Zoro # G1924224
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6"
Shank Dia.
3/8 in
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDRSD3/8X25/64
Zoro #
G1924224
UPC #
887861033688
Country of Origin
China
Dimensions
Overall Length
6"
Shank Dia.
3/8 in
Drill Bit Size
25/64 in
Flute Length
3"
Shank Size
3/8"
Details
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Round
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Measurement System
Imperial
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.