27/32" X 3/16" HSS Aircraft Counterbore 1/4" Shank

  • Mfr # DEWA/CCBR27/32

  • Zoro # G1739485


product price: $41.15
/ea

Key Features

Overall Length
3-1/8"
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Number of Flutes
4
Bore Dia.
27/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWA/CCBR27/32
Zoro #
G1739485
UPC #
887861128827
Country of Origin
China

Dimensions

Overall Length
3-1/8"
Shank Dia.
1/4 in
Bore Dia.
27/32"
Size- Decimal
0.84375 in
Pilot Dia.
3/16 in
Body Dia.
27/32 in
Shank Size
1/4"
Size
27/32 in

Details

Material - Machining
High Speed Steel
Number of Flutes
4
Shank Type
Round
Finish
Uncoated (Bright)

Description

Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.