Shop All Jobber Length Drill Bits
Drill America
27/64" Cobalt Heavy Duty Jobber Length Drill Bit
Mfr # D/ACO27/64
Zoro # G1735565
Sold in multiples of 6 for $86.70
$86.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 27/64"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # D/ACO27/64
- Zoro # G1735565
- UPC # 887861006835
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 27/64" |
Overall Length | 5-3/8" |
Flute Length | 3-15/16" |
Details
Description
Cobalt jobber drills. Heavy Duty 135 Split Point, Cobalt Steel, Jobber Length, manufactured to National Aerospace standard 907. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- ZORO SELECT Adjustable Handle, 5.16" L, 3/8-16 Thread (MA-25208)
- JONARD TOOLS Insertion Tool, IC, 14 to 16 Pins (MOS-1416)
- CAPRI TOOLS 64 oz Dead Blow Hammer (CP10099)
- DRILL AMERICA 9/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/64)
- DRILL AMERICA #31 Cobalt Jobber Length Drill Bit (DWDCO31)
- DRILL AMERICA #40 Cobalt Jobber Length Drill Bit (DWDCO40)
- DRILL AMERICA #20 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO20)
- DRILL AMERICA 31/64" Cobalt Jobber Length Drill Bit (DWDCO31/64)
- DRILL AMERICA #36 Cobalt Jobber Length Drill Bit (DWDCO36)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit, Number of Pieces: 1 (87212)
- Drill America Drill Bits