Drill America
29 Piece Stepped Point Cobalt Drill Bit Set in Round Case 1/16 - 1/2 x 1/64
Mfr # ZO-GSC29J-PC
Zoro # G808576506
original price:
$294.99
5% off
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Finish - Machining Gold Oxide
- Drill Bit Point Angle 135 Degrees
- Drill Bit Type 3-Flat
- Primary Material Application Acrylics, Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Crimper/Stripper (48-22-3074)
- VIKING Air Straight-Line Sander, 2-3/4 x 16 (V100)
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head, 1/4-Inch and 5/16-Inch (65064)
- MILWAUKEE TOOL Dust Extraction Kit (49-90-2400)
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Number of Flutes: 2 (D/A29J-CO-PC)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Black & Gold KFD Reduced Shank Drill Bit Set (POUKFDRSD)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDRSD)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Number of Pieces: 5 (POUDWDCOJ)
- DRILL AMERICA 1/16"-1/2" HSS Mechanic Length Drill Bit Set Metal Case 15Pc. (1/64's) (KFD15ML-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-WOOD)
- WESTWARD 118 Degree HSS Jobber Drill Set, 29-Piece (4UM92)
- Drill America Drill Bit Sets