Shop All High Speed Jobber Drill Bits
Drill America
#3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN3
Zoro # G1811530
Sold in multiples of 12 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #3
- Overall Length 3-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN3
- Zoro # G1811530
- UPC # 887861016865
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #3 |
Overall Length | 3-3/4" |
Flute Length | 2-1/2" |
Drill Bit Size | #3 |
Details
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN 5x2 Margin Trowel (97)
- WERA Power Bit, Metric, 1/4", Hex, 3mm, 3-1/2", SS (05071101001)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- LIGHT HOUSE BEAUTY 81259CRD 0.38 in. Drive 59pc Fract. And Metric Duo-Socket Set - 12 Pt. (LI2613537)
- DRILL AMERICA F HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDF)
- DRILL AMERICA #48 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP48)
- DRILL AMERICA #14 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN14)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN31/64)
- DRILL AMERICA 9/16" HSS Black Oxide Jobber Length Drill Bit (DWDN9/16)
- DRILL AMERICA #7 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7)
- DISCO Spot Weld Bit, 8mm, 3 pcs. PK3 (10841PK)
- Drill America High Speed Jobber Drill Bits