3 Piece Carbide Tipped Hole Cutter Set with 1in Depth of Cut in Heavy Duty Storage Bag Organizer

  • Mfr # CTHBAG3

  • Zoro # G115622453


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Tooth Material
Carbide Tipped
Max. Cutting Depth
1 in
Number of Pieces
3
Includes
3 Hole Cutters in Tool Bag
Application
Steel, Stainless Steel, Cast Iron and other metals
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CTHBAG3
Zoro #
G115622453
UPC #
887861326568
Country of Origin
China

Dimensions

Max. Cutting Depth
1 in

Details

Tooth Material
Carbide Tipped
Number of Pieces
3
Includes
3 Hole Cutters in Tool Bag
Application
Steel, Stainless Steel, Cast Iron and other metals
Finish
Bright
Cutting Direction
Right Hand

Description

3 Piece Carbide Tipped Hole Cutter Set contains the three most commonly used sizes: 7/8in, 1-1/8in and 1-3/8in in a Heavy Duty Drill America Tool Bag. Carbide Tipped Hole Cutters offer an easy and efficient way to drill larger diameter holes without requiring large drill bits and extra large chucks. They are good for cutting stainless steel, cast iron, iron, sheet metal and copper and also works well with abrasive materials like high density resin and metal plates. They are manufactured from premium grade high speed steel with carbide tipped teeth for extra long lifespan. They have an auto ejecting slug and can cut over 300 holes in stainless steel plate. Each cutter comes with Pilot Drill and Hex Key.


  • Easy and efficient way to drill larger diameter holes without requiring large drill bits and extra large chucks
  • Carbide tipped hole cutters are good for cutting stainless steel, cast iron, iron, sheet metal and copper
  • It also works well with abrasive materials like high density resin and metal plates
  • Manufactured from premium grade high speed steel with carbide tipped teeth for extra long lifespan.
  • Has auto ejecting slug and can cut over 300 holes in stainless steel plate. Comes with Pilot Drill and Hex Key
  • Set comes with sizes: 7/8", 1-1/8", 1-3/8" in a heavy duty Drill America tool bag for tool storage, portability and organization

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.