
3 Piece Carbon Steel NPT Pipe Tap Set (1" 1-1/4" and 1-1/2")
Mfr # POUCSNPT3
Zoro # G1922499
product price:Â $83.39
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Tap Grouping
Set
Thread Type
NPT
Material
Carbon Steel
Finish
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POUCSNPT3
Zoro #
G1922499
UPC #
887861241892
Country of Origin
China
Dimensions
Size/Range
1", 1-1/4" and 1-1/2" NPT
Details
Number of Pieces
3
Tap Grouping
Set
Thread Type
NPT
Material
Carbon Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Description
Carbon steel pipe taps are designed to clean and or re-thread damaged or jammes pipe threads. They are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer. NPT threads require the use of a sealer like teflon tape or pipe compound. NPT Pipe Taps, Sizes 1"-11-1/2 NPT, 1-1/4"-11-1/2 NPT and 1-1/2"-11-1/2 NPT Carbon steel pipe taps in plastic pouch case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.