Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/32in 300 Double Angle Round Collet

  • Mfr # PTH300-094

  • Zoro # G716172401


product price: $42.49
/ea

Key Features

Includes
1 Collet
Material
Steel
Overall Length
1.08 in
Max. Torque
20-ft./lbs.
Size
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH300-094
Zoro #
G716172401
UPC #
887861335324
Country of Origin
India

Dimensions

Overall Length
1.08 in
Size
3/32 in
Body Dia.
0.38 in

Details

Includes
1 Collet
Material
Steel
Max. Torque
20-ft./lbs.
Item
Collet
Color
Silver

Description

300 double angle collets are compact, high-precision tool holders designed for secure and accurate gripping in tight machining setups. Each collet features a 1/64" collapse range to accommodate minor tool size variations while maintaining firm clamping. With a maximum tightening torque of 20-ft./lbs., these collets are suitable for delicate or small-scale applications. Manufactured from high-quality materials and precision ground, they offer excellent concentricity and repeatability. The collets measure approximately 0.38" in diameter and 1.08" in length, making them ideal for fine work and limited space environments.


  • 1/64" Collapse Range: Allows for a secure grip on slightly undersized tools.
  • High-Carbon Steel Construction: Provides strength, durability, and long service life.
  • Precision Ground: Ensures consistent accuracy and high concentricity in machining.
  • 20 ft./lbs. Max Torque: Ideal for low-force clamping in small-scale operations.
  • Compact Dimensions: 0.38" diameter and 1.08" length for space-limited setups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.