
33/64" Cobalt Drill Bit with 1/2" Reduced Shank, D/ACO
Mfr # D/ACO33/64
Zoro # G1752277
product price: $26.45
/eaKey Features
Material - Machining
Cobalt
Finish - Machining
Gold
Overall Length
6"
Shank Dia.
1/2 in
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D/ACO33/64
Zoro #
G1752277
UPC #
887861015516
Country of Origin
United States
Dimensions
Overall Length
6"
Shank Dia.
1/2 in
Drill Bit Size
33/64 in
Flute Length
3"
Shank Size
1/2"
Details
Item
Reduced Shank Drill Bit
Material - Machining
Cobalt
Finish - Machining
Gold
Shank Type - Machining
Round
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Measurement System
Imperial
Description
Cobalt drill bits are are effective in drilling tough, high tensile strength materials such as cast iron, inconel, stainless steel and titanium. They display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel. They have a 135° split point tip for fast penetration and accurate drilling. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. Reduced Shank Drills expand the size range capacity of a portable drill chuck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.