
3/4in R8 Round Collet
Mfr # PTHR824
Zoro # G316172320
product price: $37.69
/eaKey Features
Material
Steel
Includes
1 Collet
Size
3/4 in
Internal Thread
7/16"-20
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTHR824
Zoro #
G316172320
UPC #
887861334990
Country of Origin
India
Dimensions
Size
3/4 in
Details
Material
Steel
Includes
1 Collet
Item
Collet
Internal Thread
7/16"-20
Color
Silver
Description
R8 collets are designed to fit spindles with an R8 taper and provide a reliable and accurate tool-holding solution for milling applications. Made from high-grade tool steel, each collet is hardened and precision ground to ensure durability and consistent performance. With a maximum runout of 0.0007" 0.018 mm, R8 collets offer excellent concentricity for precise machining. They feature a standard 7/16"-20 drawbar thread and are ideal for holding round shank tools securely in place.
- Fits R8 Taper Spindles: Designed for milling machines with R8 taper for secure tool holding.
- High-Grade Tool Steel: Made from durable, hardened, and precision-ground steel for long life.
- Excellent Accuracy: Maintains maximum runout of 0.0007" (0.018 mm) for precise machining.
- Standard Drawbar Thread: Features a 7/16"-20 internal thread for compatibility with most drawbars.
- Reliable Grip: Ideal for holding round shank tools in a wide range of machining applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.