Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4in TG100 Round Collet

  • Mfr # PTH70043

  • Zoro # G016172262


product price: $41.55
/ea

Key Features

Body Dia.
1.379 in
Capacity
0.7344-0.75 in
Size
3/4 in
Material
Steel
Includes
1 Collet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH70043
Zoro #
G016172262
UPC #
887861334891
Country of Origin
India

Dimensions

Body Dia.
1.379 in
Size
3/4 in

Details

Item
Collet
Capacity
0.7344-0.75 in
Material
Steel
Includes
1 Collet
Color
Silver

Description

TG100 collets are precision tool-holding components designed for use in taper-shank spindles, offering a secure and accurate grip for high-performance machining. Each collet features a collapse range of 1/64" and is manufactured to DIN 6341 standards, ensuring a maximum runout of 0.0005" T.I.R. With a maximum tightening torque of 90-ft./lbs., TG100 collets provide strong clamping force while maintaining superior concentricity, making them ideal for applications that demand precision and reliability.


  • 1/64" Collapse Range: Allows minor size variations for a secure fit on each tool.
  • DIN 6341 Precision: Maintains tight tolerances with up to 0.0005" T.I.R.
  • High Torque Capacity: Supports tightening up to 90-ft./lbs. for firm tool retention.
  • Standard TG Compatibility: Fits taper-shank spindles commonly used in machining.
  • Ideal for Precision Applications: Designed for consistent performance and reduced tool wear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.