Shop All Keyseat Cutter
Drill America
3/4"x5/32" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC506
Zoro # G1755594
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/4" x 5/32"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWCWC506
- Zoro # G1755594
- UPC # 887861179614
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4" x 5/32" |
Details
Description
HSS, Cutters, Dia 3/4, Face With 5/32, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 8 lb., 30 In, Rubber/Steel (24Z033)
- MILWAUKEE TOOL M18 FUEL Braking Die Grinder with Lock-On Slide Switch (Tool Only) (2939-20)
- KIPP Lock Key Square 8 Mm, Form:B Zinc (K0535.18)
- KO-KEN Socket 1/2 12 Point 38mm 1/2 Sq. Drive (14405A-1/2)
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- HHIP 1" X 1/2 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0504)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- HHIP 3 Piece 1/2" Shank Fly Cutter Set 3/16-1/4-5/16" Capacity (4002-0001)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- Drill America Milling Cutters