Zoro Homepage

35/64" Cobalt Stepped Drill Bit with 1/2" Reduced Shank

  • Mfr # GSCSD35/64

  • Zoro # G822702776


product price: $44.45
/ea

Key Features

Material - Machining
Cobalt
Shank Type - Machining
3-Flat
Number of Flutes
2
Color
Gold
Upsell
G1753844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCSD35/64
Zoro #
G822702776
UPC #
887861324519
Country of Origin
China

Dimensions

Width
35/64 in
Drill Bit Size
35/64 in
Length
3 in
Flute Length
3 in
Shank Size
1/2 in
Overall Length
6 in
Height
35/64 in

Details

Material - Machining
Cobalt
Shank Type - Machining
3-Flat
Number of Flutes
2
Color
Gold
Upsell
G1753844
Similar Products
G1737120
For Use With
Metal, Wood, Plastic
Drill Bit Point Angle
135°
Includes
1 Drill Bit
Application
Metal, Wood, Plastic
Finish - Machining
Gold Oxide
Drill Bit Point Type
Stepped Point

Description

Stepped Point Cobalt Drill Bits start easier, drill faster, last longer, and run cooler than standard bits. They can enlarge existing holes or create new, smoother holes in a wide range of materials including acrylics, steel, metal, brass, and other hard metals. Each bit features a 135-degree split point tip and a 3-flat shank to prevent spinning. The reduced shank design increases the size capacity of portable drill chucks, and the common flute and overall length minimize adjustment during tool changes. Specifications: 3" flute length, 6" overall length, 1/2" shank.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.