Shop All Jobber Length Drill Bits
Drill America
#36 Tin Coated Jobber Length Drill Bit
Mfr # DWDTN36
Zoro # G1934758
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #36
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Tin Coated
Product Information
- Brand Drill America
- MFR # DWDTN36
- Zoro # G1934758
- UPC # 887861021661
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #36 |
Overall Length | 2-1/2" |
Flute Length | 1-7/16" |
Details
Description
Tin coated jobber drills have super hard titanium nitride surface treatment improves drill life, chip ejection, and productivity; decreases horsepower requirements. Ideal for hard metals, work hardened stainless and other difficult to drill materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN CURVED GROOVE PLIERS 8"" (2078508)
- TENG TOOLS DB028 - 28 Piece Drill Bit Set (DB028)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 990 lb. (10D645)
- ALLPAX Top Cutting Disc for Non-Metallic Gasket (AX1400)
- DRILL AMERICA 1/8" HSS Left Hand Jobber Length Drill Bit (DWDLH1/8)
- DRILL AMERICA 3/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/16)
- DRILL AMERICA #30 Cobalt Jobber Length Drill Bit (DWDCO30)
- DRILL AMERICA H Cobalt Jobber Length Drill Bit (DWDCOH)
- DRILL AMERICA 11/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11/64)
- DRILL AMERICA #40 Cobalt Jobber Length Drill Bit (DWDCO40)
- MELIN TOOL CO 3/16" Carbide 118 Deg. Jobber Length Drill Bit, Single End/Double End: Single End (HDR-3/16)
- Drill America Drill Bits