Shop All Round Dies
Drill America
3/8"-16 1" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH1-3816LH
Zoro # G1827448
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 1"
- Cutting Direction Left Hand
Product Information
- Brand Drill America
- MFR # DWTH1-3816LH
- Zoro # G1827448
- UPC # 887861102629
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-16 |
Outside Dia. (In.) | 1" |
Details
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (477057)
- SUPERCUT 93-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441604)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5367069)
- SKIL SKIL SPT78W-01/22 Circular Saw, 120 V, 15 A, 8-1/4 in Dia Blade, Aluminum (SPT78W-01/22)
- DRILL AMERICA m12x1.25 1"OD HSS Round Die (DWTMR1-12X1.25)
- DRILL AMERICA m16x1.5 1-1/2"OD HSS Round Die (DWTMR112-16X1.5)
- DRILL AMERICA 1/16" NPT 1" OD HSS Round Adjustable Pipe Die (DWTH1-116NPT)
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1428)
- DRILL AMERICA m30x2 2"OD HSS Round Die (DWTMR2-30X2)
- DRILL AMERICA #5-40 1" OD HSS Round Adjustable Die (DWTH1-540)
- WESTWARD HSS Thread Die, 2 In, M24, 3 Pitch (10T913)
- Drill America Dies