
3/8-16" x 12 HSS Pulley Tap
Mfr # DWTET12X3/8-16
Zoro # G510548686
product price: $40.55
/eaKey Features
Tap Thread Size
3/8"-16
Overall Length
12"
Tap Material
High Speed Steel
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTET12X3/8-16
Zoro #
G510548686
UPC #
887861080040
Country of Origin
China
Dimensions
Tap Thread Size
3/8"-16
Overall Length
12"
Details
Tap Material
High Speed Steel
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Thread Direction
Right Hand
Tap Finish
Uncoated (Bright)
Flute Type
Straight
Shank Type
Square
Description
Extension taps are used for tapping the hubs of pulleys for oila caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. Extension taps are furnished in several different overall lengths. Used to make new threads or re-thread damaged and/or jammed threads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.