
3/8"-24 UNF X 1" OD HSS Left Round Adjustable Die
Mfr # DWTH1-3824LH
Zoro # G1829645
product price: $21.90
/eaKey Features
Die Shape
Left Hand Die
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Left Hand
Cutting Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWTH1-3824LH
Zoro #
G1829645
UPC #
887861102636
Country of Origin
China
Dimensions
Die Thread Size
3/8"-24
Outside Dia. (In.)
1 in
Details
Item
Round Adjustable Die
Die Shape
Left Hand Die
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Left Hand
Cutting Direction
Left Hand
Finish
Uncoated (Bright)
Corresponding Die Stock
1 in
Description
HSS Round Dies are for use in making new threads or re-threading existing threads. They are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance. Round dies are chamfered on both faces, one side has a 2 to 3 thread chamfer for threading and the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustments are made by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.