Zoro Homepage

3/8in ER32 Internal Coolant Collet

  • Mfr # PTH320IK509

  • Zoro # G816172462


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Size
3/8 in
Material
Steel
Includes
1 Collet
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH320IK509
Zoro #
G816172462
UPC #
887861335645
Country of Origin
India

Dimensions

Size
3/8 in

Details

Item
Collet
Material
Steel
Includes
1 Collet
Color
Silver

Description

ER32 Internal Coolant collets are precision tool holders designed for sealed, coolant-through machining applications. Unlike standard collets, these sealed collets are made to an exact size with no collapse range, ensuring a tight and direct fit for maximum efficiency. Each collet is pressure-tested to withstand up to 1000 psi, making them ideal for demanding environments where coolant needs to be delivered through the tool. Manufactured to high precision standards, they help maintain excellent concentricity while supporting optimal cooling and chip evacuation during machining.


  • Sealed Design: Prevents coolant leakage for through-tool cooling applications.
  • Exact Size Fit: No collapse rangeengineered to match the specific tool shank diameter.
  • High Pressure Rated: Pressure tested to withstand up to 1000-psi.
  • ER32 Compatible: Fits standard ER32 tool holders with 33 mm diameter and 40 mm length.
  • Precision Ground: Ensures excellent concentricity and stable performance during machining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.