Shop All Counterbores
Drill America
3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR3/8
Zoro # G1742504
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8"
- Overall Length 4-1/16"
- Size- Decimal 0.375 in
- Finish Uncoated (Bright)
- Shank Type Straight
Product Information
- Brand Drill America
- MFR # DEWCBR3/8
- Zoro # G1742504
- UPC # 887861129015
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 3/8" |
Overall Length | 4-1/16" |
Size- Decimal | 0.375 in |
Shank Size | 5/16" |
Details
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" 6,500 rpm 4.7 HP Grinder, No-Lk, Cover (DWE4559CN)
- VIM PRODUCTS VIM Tools 1/4 in. Bit Extension Magnetic VHC77 (VHE14)
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 6-Point Impact Socket (SID22029)
- DRILL AMERICA 5/16"-18 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57151TN)
- DRILL AMERICA 3/8"x1/4" Pilots for Counterbore (DEWPIL3/8X1/4)
- DRILL AMERICA 1/2"x3/16" Pilots for Counterbore (DEWPIL1/2X3/16)
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- DRILL AMERICA 13/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR13/16)
- DRILL AMERICA 9/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR9/16)
- DRILL AMERICA 17/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR17/32)
- DRILL AMERICA 47/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR47/64)
- Drill America Porting Tools & Counterbores