This item is Discontinued.

Drill America 39/64" Carbide Tipped 2MT Taper Shank Drill Bit DWDTSCT39/64

39/64" Carbide Tipped 2MT Taper Shank Drill Bit (Discontinued)

  • Mfr # DWDTSCT39/64
  • Zoro # G1753589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDTSCT39/64
Zoro #
G1753589
UPC #
887861052290
Country of Origin
China

Dimensions

Drill Bit Size
39/64 in
Overall Length
8-3/4"
Flute Length
4-7/8"
Shank Size
2MT

Details

Item
Taper Shank Drill Bit
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Finish
Gold
Point type
Conventional Point
Drill Bit Material
Carbide Tipped
Shank Type
Taper
Point Style
Conventional

Description

Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non-ferrous metals, and many composite materials such as hard rubber or copper alloys. Not for steel. Taper shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.