Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39/64" Reduced Shank HSS Drill Bit 1/2" 3-Flat Shank, D/A3F Series

  • Mfr # D/A3F39/64

  • Zoro # G1947190


product price: $17.29
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Bright
Overall Length
6"
Shank Dia.
1/2 in
Shank Type - Machining
3-Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D/A3F39/64
Zoro #
G1947190
UPC #
887861015011
Country of Origin
United States

Dimensions

Overall Length
6"
Shank Dia.
1/2 in
Drill Bit Size
39/64 in
Flute Length
3"
Shank Size
1/2"

Details

Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Bright
Shank Type - Machining
3-Flat
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Decimal Equivalent
0.609375
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Measurement System
Imperial

Description

A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Black and bright finish. Made of high speed steel with a 118° conventional point. Reduced Shank Drills expand the size range capacity of a portable drill chuck. 3-Flat shank for an extra secure hold in your chuck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.