Zoro Homepage

4" Flat Smooth File

  • Mfr # DIC03434

  • Zoro # G1833154


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Finish
Black Oxide
Material
Carbon Steel
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIC03434
Zoro #
G1833154
UPC #
887861165174
Country of Origin
China

Dimensions

Length
4 in
Overall Length
4 in

Details

Item
Carbon Steel File
Profile Shape
Flat
Cut Type
Smooth
Finish
Black Oxide
Material
Carbon Steel

Description

Flat Files are used by machinists, machinery builders, ship and engine builders, repairmen and others who require rapid removal of metal. They are rectangular in cross section and taper slightly towards the point in both width and thickness. Double cut on both sides, single cut on both edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.