Zoro Homepage

4" Half Round Smooth File

  • Mfr # DIC04762

  • Zoro # G1811357


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Material
Carbon Steel
Blade Style
Half Round Smooth
Finish
Black Oxide
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIC04762
Zoro #
G1811357
UPC #
887861165396
Country of Origin
China

Dimensions

Length
4 in
Overall Length
4 in

Details

Item
Carbon Steel File
Profile Shape
Half Round
Cut Type
Smooth
Material
Carbon Steel
Blade Style
Half Round Smooth
Finish
Black Oxide

Description

Rounded on one side, flat on the other. Used on concave and convex as well as flat surfaces. The backs of all Half Round Bastard Files are double cut. The backs of all Half Round Second Cut Files longer than 6 inches are double cut, the 4 and 6 inches files are single cut. The backs of all Half Round Smooth Files are single cut. The flat sides of all Half Files are double cut.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.