Drill America
#42 HSS Heavy Duty Split Point Stub Drill Bit
Mfr # DWDST42
Zoro # G1928939
Sold in multiples of 24 for $27.60
$27.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size #42
- Overall Length 1-3/4 in
- Finish Black Oxide
- Cutting Direction Right Hand
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12V 3/8 in (1) M12 FUEL 3/8 in Ratchet (Tool Only) (Mfr. No. 2557-20) (2557-20)
- WIHA Precision Torx Screwdriver T3 Round (26735)
- PROTO Full Polish Combination Wrench 15 mm - 12 Point (J1215M-T500)
- VULCAN Pliers Curved Jaw Locking 7In (PC927-24)
- DRILL AMERICA 1/4" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/4)
- DRILL AMERICA #26 HSS Heavy Duty Split Point Stub Drill Bit (DWDST26)
- DRILL AMERICA 5/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/16)
- DRILL AMERICA 9/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F9/32)
- DRILL AMERICA 29/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F29/64)
- DRILL AMERICA 11/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F11/64)
- X1 TOOLS 9/16" x 10.25" SDS Drill Bit (X1E-HAN-SDS-DRI-2130x1)
- Drill America Drill Bits