
43/64" HSS Black & Gold Drill Bit with Reduced 3/8" 3-Flat Shank, KFD
Mfr # KFDRSD3/8X43/64
Zoro # G1939414
product price: $17.55
/eaKey Features
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6"
Shank Dia.
1/2 in
Shank Type - Machining
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KFDRSD3/8X43/64
Zoro #
G1939414
UPC #
887861227285
Country of Origin
China
Dimensions
Overall Length
6"
Shank Dia.
1/2 in
Drill Bit Size
43/64 in
Flute Length
3"
Shank Size
3/8"
Details
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
Round
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Measurement System
Imperial
Description
KFD Killer Force Drill Bits are manufactured from M2 premium grade high speed steel, black and gold surface treated for use in a wide range of materials such aluminum, iron and stainless steel. They have a 135° split point tip for fast penetration and accurate drilling and a round shank for use in a wide range of tool holding systems. Reduced Shank Drills expand the size range capacity of a portable drill chuck. 3-Flat shank for an extra secure hold in your chuck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.