
45/64" Cobalt Stepped Drill Bit with 1/2" Reduced Shank
Mfr # GSCSD45/64
Zoro # G622702730
product price: $58.99
/eaKey Features
Material - Machining
Cobalt
Number of Flutes
2
Shank Type - Machining
3-Flat
Overall Length
6 in
For Use With
Metal, Wood, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSCSD45/64
Zoro #
G622702730
UPC #
887861324618
Country of Origin
China
Dimensions
Overall Length
6 in
Width
45/64 in
Drill Bit Size
45/64 in
Height
45/64 in
Shank Size
1/2 in
Flute Length
3 in
Length
3 in
Details
Material - Machining
Cobalt
Number of Flutes
2
Shank Type - Machining
3-Flat
For Use With
Metal, Wood, Plastic
Drill Bit Point Angle
135°
Upsell
G1753844
Similar Products
G1737120
Drill Bit Point Type
Stepped Point
Finish - Machining
Gold Oxide
Application
Metal, Wood, Plastic
Color
Gold
Includes
1 Drill Bit
Description
Stepped Point Cobalt Drill Bits start easier, drill faster, last longer, and run cooler than standard bits. They can enlarge existing holes or create new, smoother holes in a wide range of materials including acrylics, steel, metal, brass, and other hard metals. Each bit features a 135-degree split point tip and a 3-flat shank to prevent spinning. The reduced shank design increases the size capacity of portable drill chucks, and the common flute and overall length minimize adjustment during tool changes. Specifications: 3" flute length, 6" overall length, 1/2" shank.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.