
49/64" Carbide Tipped 2MT Taper Shank Drill Bit (Discontinued)
- Mfr # DWDTSCT49/64
- Zoro # G1753144
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWDTSCT49/64
Zoro #
G1753144
UPC #
887861052399
Country of Origin
China
Dimensions
Drill Bit Size
49/64 in
Overall Length
9-7/8"
Flute Length
6"
Shank Size
2MT
Details
Item
Taper Shank Drill Bit
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Finish
Gold
Drill Bit Material
Carbide Tipped
Shank Type
Taper
Point type
Conventional Point
Point Style
Conventional
Description
Features heavy-duty construction and heat treated body for optimum wear resistance and support of the carbide tip. Used in the production of cast iron, non-ferrous metals, and many composite materials such as hard rubber or copper alloys. Not for steel. Taper shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.