Zoro Homepage

5 Piece HSS Bridge Reamer Set in Wooden Case

  • Mfr # DWRRBSS5PC-SET

  • Zoro # G000482391


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Round
Finish - Machining
Black and Bright
Material
High Speed Steel
Flute Type
Spiral
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWRRBSS5PC-SET
Zoro #
G000482391
UPC #
887861294010
Country of Origin
China

Dimensions

Reamer Size
3/8", 1/2", 9/16", 5/8" and 3/4"

Details

Item
Bridge Reamer
Shank Type - Machining
Round
Finish - Machining
Black and Bright
Material
High Speed Steel
Flute Type
Spiral
Number of Pieces
5

Description

Sizes in set include: 3/8", 1/2", 9/16", 5/8" and 3/4" in a wooden case. Also called Construction Reamers, Bridge Reamers are used to align existing holes prior to bolt or rivet installation. The point is tapered to permit entry into overlapping holes. It's short length facilitates use in areas with limited access. The reduced 3-flat shank provides positive grip in portable electric and pneumatic tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.