
5 Piece HSS Step Drill Bit Set (Sizes No 1 - No 5)
Mfr # VAC1-5SET
Zoro # G1954507
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Number of Flutes
2
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAC1-5SET
Zoro #
G1954507
UPC #
887861039574
Country of Origin
China
Details
Item
Step Drill Bit Set
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Number of Flutes
2
Shank Type
Round
Point Type
Conventional Point
Drill Bit Grouping
Drill Bit Set
Finish - Machining
Uncoated (Bright)
Point Style
Split Point
Description
Step drills have single radial concave flutes to create a perfectly round hole in metal, plastic wood and other thin materials without center punching. Constructed of industrial grade high-speed molybdenum steel, heat-treated and temperature for long life. Self-starting tip. No center punching needed. Automatically deburrs top side of hole. Ideal for steel, copper, aluminum and other thin materials. They have a bright finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.