Shop DRILL AMERICA
See all product information
Create Account
#50 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
- Mfr # KFD50
- Zoro # G1821489
product price:Â
$
0.82
/ea
Sold in multiples of 11 for
$9.02
Key Features
Drill Bit Size
#50
Overall Length
2 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Black and Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFD50
- Zoro #
- G1821489
- UPC #
- 887861036320
- Country of Origin
- China
- Item
- Jobber Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Material
- High Speed Steel
- Finish
- Black and Gold
- Shank Type
- Round
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Point Type
- Split Point
Dimensions
- Drill Bit Size
- #50
- Overall Length
- 2 in
- Flute Length
- 1 in
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.