Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-82 HSS 6 Flute Chatterless Countersink

  • Mfr # DEWCHAT5/16-82

  • Zoro # G1747124


product price: $8.55
/ea

Key Features

Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Overall Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWCHAT5/16-82
Zoro #
G1747124
UPC #
887861132008
Country of Origin
China

Dimensions

Body Dia.
5/16 in
Overall Length
2"
Shank Size
1/4"

Details

Countersink Angle
82
Number of Flutes
6
Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Shank Type - Machining
Round
Included Angle
82 Degrees
Finish - Machining
Bright
Shank Type
Round

Description

6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.