Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Cobalt 4 Flute Double End End Mill

  • Mfr # DWCXL210

  • Zoro # G1759304


product price: $15.99
/ea

Key Features

Milling Diameter
5/16 in
Overall Length
3-1/2"
End Mill Material
Cobalt
Milling Dia.
1/8"
Finish
Uncoated (Bright)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWCXL210
Zoro #
G1759304
UPC #
887861161459
Country of Origin
China

Dimensions

Milling Diameter
5/16 in
Overall Length
3-1/2"
Milling Dia.
1/8"
Shank Size
3/8"
Flute Length
3/8"

Details

End Mill Material
Cobalt
Finish
Uncoated (Bright)
End Mill Cutting Type
Non Center Cutting
End Mill Style
Double End
Number of Flutes
4
Shape
Square

Description

Cobalt end mills are high-performance tools designed for enhanced durability and cutting efficiency. The cobalt alloy composition provides superior heat resistance and hardness, making them ideal for machining tough and abrasive materials. Perfect for both roughing and finishing operations, these end mills deliver precise and reliable results, ensuring extended tool life and optimal performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.