Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16in ER16 Round Collet

  • Mfr # PTH160-509

  • Zoro # G816172318


product price: $43.55
/ea

Key Features

Material
Steel
Body Dia.
0.67 in
Size
5/16 in
Overall Length
1.06 in
Includes
1 Collet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH160-509
Zoro #
G816172318
UPC #
887861335430
Country of Origin
India

Dimensions

Body Dia.
0.67 in
Size
5/16 in
Overall Length
1.06 in

Details

Material
Steel
Includes
1 Collet
Item
Collet
Range
0.5–1 mm
Color
Silver

Description

ER16 collets are versatile and precision-ground tool holders commonly used in milling, drilling, and CNC applications. Designed to DIN 6499 standards, they offer excellent concentricity and repeatability for high-accuracy work. Each collet features a collapse range of 0.5-1 mm 0.019-0.039 in., allowing secure clamping of slightly undersized tools. With a standard diameter of 17 mm 0.67 in. and length of 27 mm 1.06 in., ER16 collets are ideal for compact setups requiring reliable tool holding and consistent performance.


  • 0.5–1 mm Collapse Range: Provides flexibility for holding slightly undersized tool shanks.
  • DIN 6499 Compliant: Manufactured to strict precision standards for high concentricity.
  • Compact Size: Measures 17 mm (0.67 in.) in diameter and 27 mm (1.06 in.) in length.
  • Wide Application Use: Ideal for milling, drilling, and CNC machining setups.
  • Reliable Performance: Precision-ground construction ensures consistent, secure clamping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.