Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16in ER32 External Coolant Collet

  • Mfr # PTH320EK507

  • Zoro # G216172420


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Collet
Material
Steel
Size
5/16 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH320EK507
Zoro #
G216172420
UPC #
887861335744
Country of Origin
India

Dimensions

Size
5/16 in

Details

Includes
1 Collet
Material
Steel
Item
Collet
Color
Silver

Description

ER32 External Coolant collets are precision-engineered for use in coolant-through machining applications, allowing fluid to be directed around or through the tool for improved cooling and chip evacuation. Designed to provide a secure and stable grip, these collets support high-performance operations while helping extend tool life and improve surface finish. Manufactured to strict precision standards, they offer excellent concentricity and are compatible with standard ER32 tool holders, making them ideal for a wide range of milling, drilling, and CNC applications.


  • Coolant-Through Capability: Directs fluid around or through the tool for enhanced cooling.
  • High Precision Fit: Engineered for tight concentricity and stable clamping.
  • Improved Tool Life: Helps reduce heat buildup and extend cutting tool performance.
  • ER32 Dimensions: Compatible with standard ER32 collet chucks (33 mm diameter, 40 mm length).
  • Versatile Use: Suitable for milling, drilling, and other coolant-assisted machining operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.