Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16in ER32 Round Collet

  • Mfr # PTH320-508

  • Zoro # G716172449


product price: $47.49
/ea

Key Features

Includes
1 Collet
Size
5/16 in
Material
Steel
Body Dia.
1.23 in
Range
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH320-508
Zoro #
G716172449
UPC #
887861335508
Country of Origin
India

Dimensions

Size
5/16 in
Body Dia.
1.23 in
Overall Length
1.58 in

Details

Includes
1 Collet
Material
Steel
Item
Collet
Range
0.039 in
Max. Torque
80-ft./lbs.
Color
Silver

Description

ER32 collets are high-precision tool holders used in milling, drilling, and CNC machining, offering excellent grip and repeatability. Manufactured to DIN 6499 standards, these collets ensure tight concentricity for improved machining accuracy. Each collet features a 1 mm 0.039 in. collapse range, providing flexibility to clamp a range of tool shank sizes securely. With a maximum tightening torque of 80-ft./lbs., ER32 collets deliver strong clamping force for demanding applications. Standard dimensions include a 33 mm 1.23 in. diameter and a 40 mm 1.58 in. length, making them ideal for a wide range of machine setups.


  • 1 mm (0.039 in.) Collapse Range: Accommodates slight tool size variations for a secure fit.
  • DIN 6499 Precision: Ensures excellent concentricity and repeatability in machining.
  • 80 ft./lbs. Max Torque: Delivers strong clamping force for high-performance operations.
  • Standard Dimensions: 33 mm diameter and 40 mm length for compatibility with ER32 tool holders.
  • Versatile Use: Ideal for milling, drilling, tapping, and CNC machining applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.