Shop All High Speed Steel End Mills
Drill America
5/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill
Mfr # DWCF310-CC
Zoro # G1757700
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 3/4"
- Overall Length 2-1/2"
Product Information
- Brand Drill America
- MFR # DWCF310-CC
- Zoro # G1757700
- UPC # 887861157629
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 3/4" |
Overall Length | 2-1/2" |
Milling Dia. | 5/16" |
Shank Size | 3/8" |
Details
Description
HSS, Center Cutting, Size 5/16, Shank Dia 3/8, Flute Length 3/4, O.A.L. 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX1)
- JOHNSON LEVEL & TOOL Rafter Square, Aluminum, 18cm (1956-1800)
- GENERAL TOOLS Plier, Revolving Punch (72)
- BONDHUS Hex End Socket Bits, Metric, 6 pcs (43646)
- DRILL AMERICA 1-1/4"x1" HSS 4 Flute Single End End Mill (DWCF356)
- DRILL AMERICA 1-1/4"x3/4" HSS 4 Flute Single End End Mill (DWCF349)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF312-CC)
- DRILL AMERICA 8.00mm HSS 2 Flute Single End End Mill (DWC8MM-2FSE)
- DRILL AMERICA 1"x1/2" HSS 4 Flute Single End End Mill (DWCF339)
- DRILL AMERICA 1"x1" HSS 4 Flute Single End End Mill, Shank Size: 1" (DWCF352)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/8" (DWCF328)
- Drill America End Mills