Drill America
#53 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN53
Zoro # G1812994
Sold in multiples of 24 for $23.52
$23.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #53
- Overall Length 1-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1 Dr Budd Wheel Skt (33mm) (W83033)
- WIDIA Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (19866)
- DRILL AMERICA 5/16"-24 HSS Machine and Fraction Hand Taper Tap (DWT54518)
- TOOLPRO 178 in x 300 ft Blue Fiberglass SelfAdhesive Mesh Tape (TP03395)
- DRILL AMERICA #14 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN14)
- DRILL AMERICA 11/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/64)
- DRILL AMERICA 15/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15/64)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21)
- DRILL AMERICA 7/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7/16)
- DRILL AMERICA Q HSS Black Oxide Jobber Length Drill Bit (DWDNQ)
- IRWIN 1/8 in. X 2-3/4 in. L High Speed Steel Drill Bit 1 pc (60108ZR)
- Drill America High Speed Jobber Drill Bits