Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/64" HSS Black & Gold KFD Split Point Mechanics Length Drill Bit

  • Mfr # KFDML5/64

  • Zoro # G1925046


product price: $0.99
/ea
Sold in multiples of 12 for $11.88

Key Features

Material
High Speed Steel
Overall Length
2 in
Finish
Black and Gold
Flute Length
1 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFDML5/64
Zoro #
G1925046
UPC #
887861037662
Country of Origin
China

Dimensions

Size
5/64 in
Overall Length
2 in
Flute Length
1 in

Details

Material
High Speed Steel
Finish
Black and Gold
Number of Flutes
2
Point Type
Split Point
Shank Type
3-Flat
Cutting Angle
135 Degrees
Cutting Direction
Right Hand
Style
Mechanic Length
Point Angle
135
Point Style
Split Point

Description

Mechanic length drills are manufactured from premium grade high speed steel, Killer Force Drills (KFD) have a heavy duty 135 split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. Sizes 3/16" and larger have a 3-flat shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.