
5/8" Cobalt Stepped Drill Bit with 1/2" Reduced Shank
Mfr # GSCSD5/8
Zoro # G422702671
product price: $46.29
/eaKey Features
Shank Type - Machining
3-Flat
Number of Flutes
2
Material - Machining
Cobalt
Drill Bit Point Type
Stepped Point
For Use With
Metal, Wood, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSCSD5/8
Zoro #
G422702671
UPC #
887861324564
Country of Origin
China
Dimensions
Length
3 in
Drill Bit Size
5/8 in
Height
5/8 in
Overall Length
6 in
Width
5/8 in
Flute Length
3 in
Shank Size
1/2 in
Details
Shank Type - Machining
3-Flat
Number of Flutes
2
Material - Machining
Cobalt
Drill Bit Point Type
Stepped Point
For Use With
Metal, Wood, Plastic
Application
Metal, Wood, Plastic
Similar Products
G1737120
Upsell
G1753844
Finish - Machining
Gold Oxide
Color
Gold
Includes
1 Drill Bit
Drill Bit Point Angle
135°
Description
Stepped Point Cobalt Drill Bits start easier, drill faster, last longer, and run cooler than standard bits. They can enlarge existing holes or create new, smoother holes in a wide range of materials including acrylics, steel, metal, brass, and other hard metals. Each bit features a 135-degree split point tip and a 3-flat shank to prevent spinning. The reduced shank design increases the size capacity of portable drill chucks, and the common flute and overall length minimize adjustment during tool changes. Specifications: 3" flute length, 6" overall length, 1/2" shank.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.