Zoro Homepage

5/8"x 1-5/8" HSS 3/4" Shank Corner Rounding End Mill

  • Mfr # DWCC420

  • Zoro # G1748950


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Finish - Machining
Bright
Material - Machining
High Speed Steel
Single End/Double End
Single End
Milling Dia.
5/8 x 1-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWCC420
Zoro #
G1748950
UPC #
887861158732
Country of Origin
China

Dimensions

Overall Length
4"
Milling Dia.
5/8 x 1-5/8
Shank Size
1-5/8"
Flute Length
3/4"

Details

Finish - Machining
Bright
Material - Machining
High Speed Steel
Single End/Double End
Single End
End Mill Cutting Type
Non Center Cutting
End Mill Material
High Speed Steel
Finish
Uncoated (Bright)
End Mill Style
Corner Rounding

Description

High speed steel corner rounding end mills are designed to create rounded edges on workpieces, enhancing both aesthetics and safety. Their durable high-speed steel construction ensures long-lasting performance and efficient material removal. Ideal for a variety of materials, these end mills provide precise and smooth finishes, making them a versatile addition to any machining toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.