Shop All Hammer Drill Bits
Drill America
5/8"x18" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS5818
Zoro # G1942187
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 5/8"
- Overall Length 18"
- Cutting Direction Right Hand
- Drill Bit Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # SDS5818
- Zoro # G1942187
- UPC # 887861054843
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 5/8" |
Overall Length | 18" |
Flute Length | 14" |
Drill Bit Size | 5/8" |
Details
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTOOL Bit Holder, Mag, Hex Drv, 2"L (MBH 1/4 QC)
- CAPRI TOOLS Hex Master Bit Socket Set, 32 pcs (CP30032)
- RIDGID Ring, Retaining Pkg Of 5, Pk5 (43163)
- TITAN WRENCH RATCHETING 3/8" (TL12603)
- DRILL AMERICA 1/4"x6" SDS-Plus Hammer Bit Drill Bit (SDS146)
- DRILL AMERICA 3/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS3818)
- DRILL AMERICA 1/2"x12" SDS-Plus Hammer Bit Drill Bit (SDS1212)
- DRILL AMERICA 5/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS5812)
- DRILL AMERICA 3/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS3412)
- DRILL AMERICA 3/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS3166)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 8"L, SDS Plus (HC2083)
- Drill America Drill Bits