Drill America
5/8"x5/8" HSS 4 Flute Single End Ball End Mill
Mfr # DWCF1128
Zoro # G1755375
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 5/8"
- Overall Length 3-9/16"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1 in. W Stainless Steel Contour Scraper Kit (CS6)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (39186)
- MARTIN TOOLS SPROCKET & GEAR HAMMER UTILITY PICK WD (MT164G)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10111 (10111)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 (C60935)
- OSG Carbide End Mill, 1.0mm D, 3mm Cut (HP421-0394-BN)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0250", Number of Flutes: 3 (835925-C3)
- Drill America Ball End Mills