
6.00mm Cobalt Spot Weld Drill Bit
Mfr # SWC6.00MM
Zoro # G822702684
product price: $3.59
/eaKey Features
Height
6 mm
Shank Type - Machining
Round
Material - Machining
Cobalt
Color
Gold
Primary Material Application
Metal, Wood, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWC6.00MM
Zoro #
G822702684
UPC #
887861330596
Country of Origin
China
Dimensions
Height
6 mm
Overall Length
1-1/2 in
Width
6 mm
Size (mm)
6 mm
Details
Shank Type - Machining
Round
Material - Machining
Cobalt
Color
Gold
Primary Material Application
Metal, Wood, Plastic
Includes
1 Drill Bit
For Use With
Metal, Wood, Plastic
Finish - Machining
Gold Oxide
Number of Flutes
2
Similar Products
G808576506
Upsell
G1753844
Description
Cobalt Spotweld Drill Bits are designed for cutting through auto body panel spot welds with precision and ease. The specialized spur point tip allows the bit to cleanly cut through the top panel while leaving the second panel intact, making them ideal for bodywork and panel separation. Made from durable cobalt high-speed steel, these bits offer superior heat resistance and extended tool life. They’re engineered to reduce effort and cutting time, eliminating the need for grinding or chiseling. Perfect for collision repair, restoration, and general automotive maintenance, these bits work seamlessly with handheld drills.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel oxide,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.