
6.00mm Pilot Bit Accessory for Carbide Tipped Hole Cutter (Up to 2-5/16")
Mfr # CTH6MM-PILOT
Zoro # G1753710
product price: $4.59
/eaSold in multiples of 3 for $13.77
Key Features
Tooth Material
High Speed Steel
Shank Size
6 mm
Saw Dia.
6 mm
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTH6MM-PILOT
Zoro #
G1753710
UPC #
887861241397
Country of Origin
China
Dimensions
Max. Cutting Depth
1 in
Shank Size
6 mm
Saw Dia.
6 mm
Details
Tooth Material
High Speed Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Description
Pilot Bit Accessory for Carbide Tipped Hole Cutter (Up to 2-5/16")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.