Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

61/64" Cobalt Stepped Drill Bit with 1/2" Reduced Shank

  • Mfr # GSCSD61/64

  • Zoro # G922702669


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
3-flat
Material - Machining
Cobalt
Number of Flutes
2
Drill Bit Point Type
Stepped Point
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCSD61/64
Zoro #
G922702669
UPC #
887861324779
Country of Origin
China

Dimensions

Shank Size
1/2 in
Overall Length
6 in
Height
61/64 in
Flute Length
3 in
Length
3 in
Drill Bit Size
61/64 in
Width
61/64 in

Details

Shank Type - Machining
3-flat
Material - Machining
Cobalt
Number of Flutes
2
Drill Bit Point Type
Stepped Point
Color
Gold
Application
Metal, Wood, Plastic
Finish - Machining
Gold Oxide
Drill Bit Point Angle
135°
For Use With
Metal, Wood, Plastic
Includes
1 Drill Bit
Similar Products
G1737120
Upsell
G1753844

Description

Stepped Point Cobalt Drill Bits start easier, drill faster, last longer, and run cooler than standard bits. They can enlarge existing holes or create new, smoother holes in a wide range of materials including acrylics, steel, metal, brass, and other hard metals. Each bit features a 135-degree split point tip and a 3-flat shank to prevent spinning. The reduced shank design increases the size capacity of portable drill chucks, and the common flute and overall length minimize adjustment during tool changes. Specifications: 3" flute length, 6" overall length, 1/2" shank.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.