Shop All Tap Sets
Drill America
6Pc. NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden box
Mfr # DWTPT1/4-1-1/4SET
Zoro # G1920724
$71.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Grouping Set
- Finish Uncoated (Bright)
- Size/Range 1/4" to 1-1/4"
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTPT1/4-1-1/4SET
- Zoro # G1920724
- UPC # 887861241618
- Country of Origin China
- Category Tap Sets
Dimensions
Size/Range | 1/4" to 1-1/4" |
Details
Description
Carbon steel pipe taps are designed to clean and or re-thread damaged or jammes pipe threads. They are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer. NPT threads require the use of a sealer like teflon tape or pipe compound.
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
- GENERAL TOOLS MFG Ratch Screw Set (8071)
- KODIAK CUTTING TOOLS .235 HSS Chucking Reamer Straight Flute Straight Shank (5476251)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 5/64 (C97302)
- BUCKET BOSS Bag/Tote, Tool Bag, 16 Pocket, 16" x 9" x 12", Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60016)
- DRILL AMERICA 3Pc. NPT Pipe Tap Set 1", 1-1/4, 1-1/2 (POUCSNPT3)
- DRILL AMERICA 6Pc. NPT Pipe Tap Set, 1/8, /1/4, 3/8, 1/2, 3/4, 1", wooden box (DWTPT1/8-1SET)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set, 1/8, 1/4, 3/8, 1/2, 3/4, 1", wooden case (DWTHS1/8-1SET)
- DRILL AMERICA #4-1/2" Carbon Steel Tap and Die Set with Hex Die (DWT40PC-HEX)
- DRILL AMERICA 1/4-1" Carbon Steel NC and NF Tap and Die Set (DWT45PC-SET)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden case (DWTHS1/4-1-1/4SET)
- WESTWARD Hand Tap Set, HSS, M20-2.5, D7 Limit, PK3 (5TWC1)
- Drill America Tap Sets