Drill America

#7 HSS Heavy Duty Split Point Stub Drill Bit


product price: $2.35
/ea
Sold in multiples of 12 for $28.20

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 2-1/4 in
  • Finish Black Oxide
  • Size #7
  • Material High Speed Steel
  • Flute Length 1-3/16 in
See all product information

Product Information

Dimensions

Overall Length 2-1/4 in
Size #7
Flute Length 1-3/16 in

Details

Finish Black Oxide
Material High Speed Steel
Cutting Direction Right Hand
Style Screw Machine/Stub
Number of Flutes 2
Point Type Split Point
Shank Type Round
Cutting Angle 135 Degrees

Description

Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.