Zoro Homepage

7/16-14" x 10 HSS Pulley Tap

  • Mfr # DWTET10X7/16-14

  • Zoro # G110548697


product price: $37.29
/ea

Key Features

Tap Thread Size
7/16"-14
Thread Direction
Right Hand
Tap Finish
Uncoated (Bright)
Tap Material
High Speed Steel
Overall Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWTET10X7/16-14
Zoro #
G110548697
UPC #
887861079990
Country of Origin
China

Dimensions

Tap Thread Size
7/16"-14
Overall Length
10"

Details

Thread Direction
Right Hand
Tap Finish
Uncoated (Bright)
Tap Material
High Speed Steel
Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
Shank Type
Square
Flute Type
Straight

Description

Extension taps are used for tapping the hubs of pulleys for oila caps or set screws. The long shank is also ideal for reaching holes inaccessible with standard length taps. Extension taps are furnished in several different overall lengths. Used to make new threads or re-thread damaged and/or jammed threads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.