Zoro Homepage

7/16" X 1/8" Pilots for Counterbore

  • Mfr # DEWPIL7/16X1/8

  • Zoro # G1744534


product price: $9.95
/ea
Sold in multiples of 2 for $19.90

Key Features

Overall Length
1-1/2"
Shank Dia.
1/8 in
Material - Machining
High Speed Steel
Bore Dia.
7/16"
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWPIL7/16X1/8
Zoro #
G1744534
UPC #
887861164191
Country of Origin
China

Dimensions

Overall Length
1-1/2"
Shank Dia.
1/8 in
Bore Dia.
7/16"
Size- Decimal
0.4375 in
Shank Size
1/8"
Size
7/16 in

Details

Material - Machining
High Speed Steel
Shank Type
Round
Finish
Uncoated (Bright)

Description

Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.