Shop All Extra Long Drill Bits
Drill America
7/16"x12" Cobalt Aircraft Extension Drill Bit
Mfr # GLBCOX127/16
Zoro # G1761264
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 7/16"
- Shank Type Round
- Drill Bit Material Cobalt
- Size 7/16"
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # GLBCOX127/16
- Zoro # G1761264
- UPC # 887861046428
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 7/16" |
Size | 7/16" |
Overall Length | 12" |
Flute Length | 4-1/16" |
Details
Description
Manufactured to Aerospace Standard 907. Ideal where extra length for reach is required. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 200 ft, Fiberglass (31-155)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8.1)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430)
- IRWIN 11 in L 2 1/4 in Cap. Alloy Steel Quick Adjusting Pipe Wrench (274001)
- DRILL AMERICA 7/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/16)
- DRILL AMERICA 3/8"x12" HSS Aircraft Extension Drill Bit (DWDA/CX123/8)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1231/64)
- DRILL AMERICA 1/16"x6" HSS Aircraft Extension Drill Bit, Cutting Direction: Right Hand (DWDA/CX61/16)
- DRILL AMERICA 7/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX127/32)
- DRILL AMERICA 5/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X5/16)
- DRILL AMERICA 11/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/32)
- Drill America Drill Bits